Motion
NSTU-LT7-45M

DODGE
NSTU-LT7-45M

Take-up Plain Sleeve Bearing Unit - 45 mm Bore
Mi Item #03710787
MFR #NSTU-LT7-45M
Price$846.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-LT7-45M

Take-up Plain Sleeve Bearing Unit - 45 mm Bore
Mi Item #03710787
MFR #NSTU-LT7-45M

Mfr description
NSTU-LT7-45M USE NS-400 FR 034298
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$846.89/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Bore Length
    1.94 inch
  • Inner Ring Width
    1.9400 in, 49.27 mm
  • Length Through Bore
    1.9400 in, 49.27 mm
  • Shaft Diameter
    45 mm
  • Size Code
    45M
  • Take Up Frame Size
    NS-400
  • Weight
    4.3 lbs, 1.95 kg
  • Weight - Imperial
    4.300

Details

  • Bearing Series
    209
  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    034298
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Relubricatable
    False
  • Series
    LT7
  • Suitable For High Temp App
    Yes
  • Type
    Narrow Slot Take-Up Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475838653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)