Motion
CP-1004X36-TUFR-SSS

DODGE
CP-1004X36-TUFR-SSS

Center Pull Take-Up Frame - Center Pull, 36.0000 in Travel, 73.5000 in Length, 10.0000 in Width, 17.3125 in Height
Mi Item #03710790
MFR #CP-1004X36-TUFR-SSS
Price$15,574.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-1004X36-TUFR-SSS

Center Pull Take-Up Frame - Center Pull, 36.0000 in Travel, 73.5000 in Length, 10.0000 in Width, 17.3125 in Height
Mi Item #03710790
MFR #CP-1004X36-TUFR-SSS

Mfr description
CP-1004X36-TUFR-SSS 019794
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,574.23/each

Specifications

Dimensions

  • Base Width  
    10.0000 in
  • Overall Height  
    17.3125 in
  • Overall Length  
    73.5000 in
  • Travel  
    36.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019794
  • Product Type
    Center Pull & Side Mount Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)