Motion
P2B-LT10-75M

DODGE
P2B-LT10-75M

Pillow Block Plain Sleeve Bearing - 75 mm Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #03710804
MFR #P2B-LT10-75M
Price$2,288.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-LT10-75M

Pillow Block Plain Sleeve Bearing - 75 mm Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #03710804
MFR #P2B-LT10-75M

Mfr description
P2B-LT10-75M 034243
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,288.56/each

Specifications

Dimensions

  • Base Height
    3.5000 in
  • Base To Bore Centerline
    3.5000 in
  • Bore Diameter  
    75 mm
  • Bore Inside Diameter
    2.9530 in | 75 mm
  • Inside Diameter
    2.9530 in, 75 mm
  • Shaft Diameter
    2.9530 in, 75 mm
  • Weight
    17.75 lbs

Details

  • Bearing Type
    Journal
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Type
    Journal
  • Lubrication
    Solid Lube
  • Lubrication Type
    Solid Lubricant
  • Manufacturer Catalog Number
    034243
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    LT10
  • Type
    2 Bolt Pillow Block Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475838844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)