Motion
P2B-LT7-20M

DODGE
P2B-LT7-20M

Pillow Block Plain Sleeve Bearing - 20 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #03710809
MFR #P2B-LT7-20M
Price$443.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-LT7-20M

Pillow Block Plain Sleeve Bearing - 20 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #03710809
MFR #P2B-LT7-20M

Mfr description
P2B-LT7-20M 034225
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.14/each

Specifications

Dimensions

  • Base Height
    1.3100 in
  • Base To Bore Centerline
    1.3100 in
  • Base Width
    1.3740 in
  • Bolt Center To Center Length
    3.3800 to 4.1900 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    20 mm
  • Bore Inside Diameter
    0.7870 in | 20 mm
  • Bore Length
    1.23 inch
  • Housing Dimensions
    5.2500 x 1.3700 x 2.5600 in
  • Housing Width
    1.3740 in
  • Inner Race Width
    1.2300 in
  • Inside Diameter
    0.7870 in, 20 mm
  • Length
    5.2520 in, 133.40 mm
  • Length Through Bore
    1.2300 in
  • Max Bolt Hole Spacing
    4.1900 in
  • Min Bolt Hole Spacing
    3.3800 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.3740 in
  • Shaft Diameter
    0.7870 in, 20 mm
  • Take Up Frame Size
    TS-100, LD-10
  • Weight
    1.75 lbs
  • Width
    1.3740 in, 34.90 mm

Details

  • Additional Details
    Suitable for High Temperature
  • Application
    High Temperature
  • Bearing Insert Material
    Graphite
  • Bearing Type
    Journal
  • Bore Type
    Cylindrical
  • Compatible Frame Series
    TS-100
  • Compatible Frame Type
    Two-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    85.85 to 106.43 mm
  • Duty Type
    Normal Duty
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Painted
  • Grease Type
    Solid Lube
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing ID
    P2B-LT7
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Graphite
  • Insert Bearing Type
    Journal
  • Insert Material
    Graphite
  • Lubrication
    Self-Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    P2B-LT7-20M
  • Material
    Cast Iron
  • Max Operating Temperature
    371.1 °C, 700 °F
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to 371.1 °C, -40 to 700 °F
  • Outer Ring Material
    Graphite
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Rolling Element
    Journal
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Series
    204
  • Suitable For High Temp App
    Yes
  • Type
    2 Bolt Pillow Block Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475838905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)