Motion
WSTU-LT7-50M

DODGE
WSTU-LT7-50M

Take-up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, No Locking Device Collar, 1-1/8 in, 28.60 mm Slot
Mi Item #03710812
MFR #WSTU-LT7-50M
Price$900.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-LT7-50M

Take-up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, No Locking Device Collar, 1-1/8 in, 28.60 mm Slot
Mi Item #03710812
MFR #WSTU-LT7-50M

Mfr description
WSTU-LT7-50M USE WS-400 FR 034319
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$900.06/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bore Length
    1.91 inch
  • Inner Ring Width
    1.9100 in, 48.50 mm
  • Length Through Bore
    1.9100 in, 48.50 mm
  • Overall Height
    4.7520 in, 120.70 mm
  • Overall Length
    5.8110 in, 147.59 mm
  • Overall Width
    1.6260 in, 41.28 mm
  • Shaft Diameter
    50 mm
  • Size Code
    50M
  • Slot Spacing  
    4.0000 in, 101.59 mm
  • Slot Width  
    1-1/8 in, 28.60 mm
  • Take Up Frame Size
    WS-400
  • Weight
    4.5 lbs, 2.041 kg

Details

  • Bearing Material
    Graphite
  • Bearing Series
    210
  • Compatible Frame Number
    WS-400
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Graphite
  • Locking Device
    No Locking Device
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    034319
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    False
  • Sensor Ready
    False
  • Series
    210
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Journal
  • Unit Type
    Side Mount
  • UPC_NO
    782475838950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)