Motion
NSTU-LT7-30M

DODGE
NSTU-LT7-30M

NSTU-LT7-30M
MI ITEM #03710820
MFR #NSTU-LT7-30M
List Price$587.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-LT7-30M

NSTU-LT7-30M
MI ITEM #03710820
MFR #NSTU-LT7-30M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$587.06/each for your price

Overview

Mfr description
NSTU-LT7-30M USE NS-308 FR 034295

Specifications

  • Bore Diameter
    30 mm
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Type Of Bearing
    Journal
  • Bore Length
    1.52 inch
  • Housing Construction
    Solid
  • UPC_NO
    782475839094
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Shaft Diameter
    30 mm
  • Take Up Frame Size
    NS-308
  • Suitable For High Temp App
    Yes
  • Expansion Capability
    Expansion (Float)
  • Bearing Type
    Plain Bearing
  • Weight - Imperial
    2.000
  • Type
    Narrow Slot Take-Up Solidlube Plain Bearing
  • Product Type
    Take-Up Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought