Motion
HD-350X12-TUFR-SSS

DODGE
HD-350X12-TUFR-SSS

Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 37.2500 in Bolt Center, 40.0000 in Length, Carbon Steel Material, 6.5000 in Base Width
Mi Item #03710834
MFR #HD-350X12-TUFR-SSS
Price$9,264.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-350X12-TUFR-SSS

Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 37.2500 in Bolt Center, 40.0000 in Length, Carbon Steel Material, 6.5000 in Base Width
Mi Item #03710834
MFR #HD-350X12-TUFR-SSS

Mfr description
HD-350X12-TUFR-SSS 089645
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,264.25/each

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Bolt Center To Center Length
    37.2500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    40.0000 in
  • Travel  
    12.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
  • Style
    Heavy Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)