Motion
WSTU-LT10-40M

DODGE
WSTU-LT10-40M

Take-up Ball Bearing Unit - Side Mount, 40 mm Bore, Cast Iron Housing, No Locking Device Collar
Mi Item #03710837
MFR #WSTU-LT10-40M
Price$1,209.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-LT10-40M

Take-up Ball Bearing Unit - Side Mount, 40 mm Bore, Cast Iron Housing, No Locking Device Collar
Mi Item #03710837
MFR #WSTU-LT10-40M

Mfr description
WSTU-LT10-40M USE WS-400 FR 034327
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,209.27/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Bore Length
    1.94 inch
  • Inner Ring Width
    1.9400 in, 49.27 mm
  • Length Through Bore
    1.9400 in, 49.27 mm
  • Shaft Diameter
    40 mm
  • Size Code
    40M
  • Take Up Frame Size
    WS-400
  • Weight
    4.3 lbs, 1.95 kg

Details

  • Bearing Series
    LT10
  • Bore Type
    Round
  • Compatible Frame Number
    WS-400
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Graphite
  • Locking Device
    No Locking Device
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    034327
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Series
    LT10
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Journal
  • Unit Type
    Side Mount
  • UPC_NO
    782475839315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)