Motion
NSTU-LT10-45M

DODGE
NSTU-LT10-45M

Take-up Plain Sleeve Bearing Unit - 45 mm Bore, 0.5000 in, 12.69 mm Slot Width
Mi Item #03710838
MFR #NSTU-LT10-45M
Price$1,209.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-LT10-45M

Take-up Plain Sleeve Bearing Unit - 45 mm Bore, 0.5000 in, 12.69 mm Slot Width
Mi Item #03710838
MFR #NSTU-LT10-45M

Mfr description
NSTU-LT10-45M USE NS-400 FR 034308
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,209.27/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Bore Length
    1.94 inch
  • Inner Ring Width
    1.9400 in, 49.27 mm
  • Length Through Bore
    1.9400 in, 49.27 mm
  • Overall Length
    5.4370 in, 138.09 mm
  • Overall Width
    1.5630 in, 39.70 mm
  • Shaft Diameter
    45 mm
  • Size Code
    209
  • Slot Width
    0.5000 in, 12.69 mm
  • Take Up Frame Size
    NS-400
  • Weight
    4.3 lbs, 1.95 kg
  • Weight - Imperial
    4.300

Details

  • Bearing Material
    Graphite
  • Bearing Series
    209
  • Bearing Type
    Plain Bearing
  • Bore Type
    Round
  • Compatible Frame Number
    NS-400
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    034308
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Sensor Ready
    False
  • Series
    209
  • Suitable For High Temp App
    Yes
  • Type
    Narrow Slot Take-Up Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475839339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)