Motion
LD-45X48-TUFR

DODGE
LD-45X48-TUFR

Pillow Block Take-Up Frame - Saddle Mount Type, 48.0000 in Travel, 67.5000 in Bolt Center, 69.2500 in Length, Carbon Steel Material, 5.0000 in Base Width
MI ITEM #03710841
MFR #LD-45X48-TUFR
Price$1,881.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-45X48-TUFR

Pillow Block Take-Up Frame - Saddle Mount Type, 48.0000 in Travel, 67.5000 in Bolt Center, 69.2500 in Length, Carbon Steel Material, 5.0000 in Base Width
MI ITEM #03710841
MFR #LD-45X48-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,881.59/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    67.5000 in
  • Overall Height
    4.1250 in
  • Overall Length  
    69.2500 in
  • Travel  
    48.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
  • Style
    Light Duty

Overview

Mfr description
LD-45X48-TUFR 038928

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought