Motion
CP-502X18-TUFR-SSS

DODGE
CP-502X18-TUFR-SSS

Take-Up Frame - Center Pull, 18.0000 in Travel
Mi Item #03710843
MFR #CP-502X18-TUFR-SSS
Price$4,058.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-502X18-TUFR-SSS

Take-Up Frame - Center Pull, 18.0000 in Travel
Mi Item #03710843
MFR #CP-502X18-TUFR-SSS

Mfr description
CP-502X18-TUFR-SSS 019766
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,058.73/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Overall Height  
    9.5000 in
  • Overall Length  
    36.5000 in
  • Take Up Frame Size
    CP-502
  • Travel  
    18.0000 in
  • Weight
    40 lbs

Details

  • Compatible Bearing Series Part Num
    502
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019766
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    CP
  • Style
    Center Pull
  • UPC_NO
    782475839407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)