Specifications
Dimensions
- Take Up Frame SizeTP-30
- Travel30.0000 in
Details
- Frame MaterialCarbon Steel
- Frame TypeTop Angle
- Manufacturer Product Page
- Product TypeTop Angle Take-Up Frames
- SeriesTP
- StyleTop Angle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)