Motion
HD-200X12-TUFR-SSS

DODGE
HD-200X12-TUFR-SSS

Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 29.0000 in Bolt Center, 31.0000 in Length, Carbon Steel Material, 5.0000 in Base Width
MI ITEM #03710856
MFR #HD-200X12-TUFR-SSS
Price$5,552.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-200X12-TUFR-SSS

Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 29.0000 in Bolt Center, 31.0000 in Length, Carbon Steel Material, 5.0000 in Base Width
MI ITEM #03710856
MFR #HD-200X12-TUFR-SSS

Mfr description
HD-200X12-TUFR-SSS 089622
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,552.78/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    29.0000 in
  • Overall Height
    5.2500 in
  • Overall Length  
    31.0000 in
  • Travel  
    12.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
  • Style
    Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)