Motion
TP-30X24-TUFR-SSS

DODGE
TP-30X24-TUFR-SSS

Top Angle Take-Up Frame - 24.0000 in Travel, 42.5000 in Length, 4.0000 in Base, 40.5000 in Bolt Center Length
MI ITEM #03710857
MFR #TP-30X24-TUFR-SSS
List Price$2,763.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-30X24-TUFR-SSS

Top Angle Take-Up Frame - 24.0000 in Travel, 42.5000 in Length, 4.0000 in Base, 40.5000 in Bolt Center Length
MI ITEM #03710857
MFR #TP-30X24-TUFR-SSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,763.49/each for your price

Overview

Mfr description
TP-30X24-TUFR-SSS 036421

Specifications

  • Frame Type
    Top Angle
  • Travel
    24.0000 in
  • Overall Length
  • Base Width
  • Overall Height
    10.1250 in
  • Frame Material
    Carbon Steel
  • Bolt Center To Center Length
    40.5000 in
  • Style
    Top Angle
  • Product Type
    Top Angle Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought