Motion
F4B-LT7-45M

DODGE
F4B-LT7-45M

Four-Bolt Flange Solidlube Bearing Unit - 45 mm Bore, 4-Bolt Flange Mount, Cast Iron Housing
MI ITEM #03710858
MFR #F4B-LT7-45M
Your Price$635.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-LT7-45M

Four-Bolt Flange Solidlube Bearing Unit - 45 mm Bore, 4-Bolt Flange Mount, Cast Iron Housing
MI ITEM #03710858
MFR #F4B-LT7-45M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$635.99/each(List $763.18)

Overview

Mfr description
F4B-LT7-45M 034278
  • Good in temperature extremes and inaccessible locations.
  • Will function effectively in a vacuum.
  • Ideal where bearings are subject to dry cycles or where lube systems would be too costly.
  • Usable in many corrosive (chemical) medias.
  • Will operate in submersible applications of some low viscosity liquids.
  • Recommended for slow speeds and limited shaft movement applications

Specifications

  • Bore Diameter
    45 mm
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Bolt Center To Center Length
    4.1300 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Bearing Type
    Plain Bearing
  • Bolt Hole Diameter
    0.5625 in
  • Bolt Size
    0.5625 in
  • Type Of Bearing
    Plain Sleeve
  • Bore Length
    2.01 inch
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • UPC_NO
    782475839612
  • Expansion Capability
    Expansion (Float)
  • Suitable For High Temp App
    Yes
  • Weight
    5.50 lbs
  • Country of Origin
    US
  • Locking Device
    No Locking Device
  • Manufacturer Catalog Number
    034278
  • Max Bolt Hole Spacing
    4.1300 in
  • Min Bolt Hole Spacing
    4.1300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought