Motion
HD-250X60-TUFR

DODGE
HD-250X60-TUFR

Pillow Block Take-Up Frame - HD Series, Saddle Mount Type, 60.0000 in Travel, 80.7500 in Bolt Center, 83.2500 in Length, Carbon Steel Material, 6.0000 in Base Width
MI ITEM #03710862
MFR #HD-250X60-TUFR
Your Price$5,274.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-250X60-TUFR

Pillow Block Take-Up Frame - HD Series, Saddle Mount Type, 60.0000 in Travel, 80.7500 in Bolt Center, 83.2500 in Length, Carbon Steel Material, 6.0000 in Base Width
MI ITEM #03710862
MFR #HD-250X60-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,274.14/each(List $5,838.08)

Overview

Mfr description
HD-250X60-TUFR 089600

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    80.7500 in
  • Overall Length
  • Overall Height
    6.2500 in
  • Frame Material
    Carbon Steel
  • Series
    HD
  • Base Width
  • Manufacturer Product Page
  • Style
    Heavy Duty
  • Take Up Frame Size
    HD-250
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text