Motion
P2B-SCM-211 MOD

DODGE
P2B-SCM-211 MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #03711052
MFR #P2B-SCM-211 MOD
Price$643.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCM-211 MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #03711052
MFR #P2B-SCM-211 MOD

Mfr description
P2B-SCM-211-NL 126533
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.10/each

Specifications

Dimensions

  • Bore Diameter
    2-11/16 in

Details

  • Bearing Series
    215 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    14872 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    126533
  • Maximum Speed
    1750 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14872 lbf
  • Radial Static Load Capacity
    11108 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    11108 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475868216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)