Motion
FC-SCM-208-NL

DODGE
FC-SCM-208-NL

FC-SCM-208-NL
MI ITEM #03711053
MFR #FC-SCM-208-NL
List Price$715.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-SCM-208-NL

FC-SCM-208-NL
MI ITEM #03711053
MFR #FC-SCM-208-NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$715.49/each for your price

Overview

Mfr description
FC-SCM-208-NL 126542
  • Superior locking force - Dodge uses 65º spacing for setscrews. This unique design offers an optimum balance between locking force and inner ring stress.
  • Stronger, more flexible cage - The SC/SCM uses a ball cage that is made of heat stabilized nylon with fiber-glass reinforcement for added strength.
  • Simplified anti-rotation device - An anti-rotation pin prevents rotation of the outer race within the housing.
  • Patented DualGuard seal - Dodge SC/SCM products use the patented Dualguard sealing system that offers maximum protection in tough environments.

Specifications

  • Bearing Type
    Set Screw Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Hole Diameter
    0.5000 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single-Lip Contact Seal
  • Bolt Size
    0.5000 in
  • Bore Length
    2.5400 in
  • Dynamic Load Capacity
    13995 lbf
  • Grease Type
    Lithium Complex Grease
  • Housing Type
    Piloted Flange (General Type)
  • Maximum Speed
    2000 rpm
  • Manufacturer Catalog Number
    126542
  • Static Load Capacity
    9838 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Mounting Type
    Flange Cartidge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text