Motion
243016

DODGE
243016

Screw Conveyor Drive Shaft - 1.5000 in Shaft Diam., 9.0000 in Screw Diam.
Mi Item #03711089
MFR #243016
Price$2,159.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
243016

Screw Conveyor Drive Shaft - 1.5000 in Shaft Diam., 9.0000 in Screw Diam.
Mi Item #03711089
MFR #243016

Mfr description
C3A X 1-1/2 3H DRIVE SHAFT 243016
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,159.46/each

Specifications

Dimensions

  • Length
    9.0000 in
  • Screw Diameter Range
    9.0000 in
  • Shaft Diameter
    1.5000 in
  • Weight
    36.38 lbs

Details

  • Country of Origin
    US
  • UPC_NO
    782475882328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)