Motion
SCXT5AX3-7/16 3H DS SNS

DODGE
SCXT5AX3-7/16 3H DS SNS

Drive Shaft - 18.0000 to 24.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #03711091
MFR #SCXT5AX3-7/16 3H DS SNS
Price$3,629.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCXT5AX3-7/16 3H DS SNS

Drive Shaft - 18.0000 to 24.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #03711091
MFR #SCXT5AX3-7/16 3H DS SNS

Mfr description
C5B X 3-7/16 3H DRIVE SHAFT 245478
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,629.52/each

Specifications

Dimensions

  • Screw Diameter Range
    18.0000 to 24.0000 in
  • Weight
    58.80 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475882397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)