Specifications
Dimensions
- Bore Diameter5-15/16 in
- Bushing SizeW
- Flange Outside Diameter15.0000 in
- Length Through Bore11.3750 in
Details
- Bore TypeFinished Bore
- Product TypeQD Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)