Motion
C3A X 3 3H

DODGE
C3A X 3 3H

Drive Shaft - 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #03711104
MFR #C3A X 3 3H
Price$2,897.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C3A X 3 3H

Drive Shaft - 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #03711104
MFR #C3A X 3 3H

Mfr description
C3A X 3 3H DRIVE SHAFT 243019
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,897.54/each

Specifications

Dimensions

  • Screw Diameter Range
    12.0000 to 20.0000 in
  • Weight
    32 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475882786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)