Motion
243017

DODGE
243017

Screw Conveyor Drive Shaft - 2.0000 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam.
Mi Item #03711107
MFR #243017
Price$2,303.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
243017

Screw Conveyor Drive Shaft - 2.0000 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam.
Mi Item #03711107
MFR #243017

Mfr description
C3A X 2 3H DRIVE SHAFT 243017
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,303.41/each

Specifications

Dimensions

  • Length
    9.0000 in
  • Screw Diameter Range
    9.0000 to 12.0000 in
  • Shaft Diameter
    2.0000 in
  • Weight
    41.23 lbs

Details

  • Country of Origin
    US
  • UPC_NO
    782475882946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)