Motion
W X 5-1/2-KW  BUSHING

DODGE
W X 5-1/2-KW BUSHING

QD Bushing - W Bushing, 5-1/2 in Bore, 15.0000 in Flg OD, 11.3750 in LTB
MI ITEM #03711112
MFR #W X 5-1/2-KW BUSHING
Price$3,836.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
W X 5-1/2-KW BUSHING

QD Bushing - W Bushing, 5-1/2 in Bore, 15.0000 in Flg OD, 11.3750 in LTB
MI ITEM #03711112
MFR #W X 5-1/2-KW BUSHING

Mfr description
W X 5-1/2 KW 120189
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,836.65/each

Specifications

Dimensions

  • Bore Diameter  
    5-1/2 in
  • Bushing Size
    W
  • Flange Outside Diameter  
    15.0000 in
  • Length Through Bore  
    11.3750 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)