Motion
120100 X 10-1/2 KW

DODGE
120100 X 10-1/2 KW

Taper Lock Bushing - 120100 Series, 10.5000 in Bore, 2-1/2 x 7/8 in Keyway, Sintered Steel Material
MI ITEM #03711123
MFR #120100 X 10-1/2 KW
Your Price$7,649.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
120100 X 10-1/2 KW

Taper Lock Bushing - 120100 Series, 10.5000 in Bore, 2-1/2 x 7/8 in Keyway, Sintered Steel Material
MI ITEM #03711123
MFR #120100 X 10-1/2 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,649.17/each(List $9,561.47)

Overview

Mfr description
120100 X 10-1/2 KW 117525

Specifications

  • Bushing Size
    120100
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    2-1/2 x 7/8 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Sintered Steel
  • Torque Capacity
    1520000 in
  • Screw Torque
    13700 in
  • Max Hub Outside Diameter
    23 (Steel) in, 26 (CL 30) in
  • Bolt Circle Diameter
    17 in
  • Number Of Bolt Holes
    6
  • Screw Thread Size
    1-1/2 in
  • Screw Length
    4-1/4 in
  • UPC_NO
    782475883479
  • Weight
    335.00 lbs
  • Wrench Torque
    13700 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought