Motion
245474

DODGE
245474

Screw Conveyor Drive Shaft - 2.0000 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam.
MI ITEM #03711125
MFR #245474
Price$3,165.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
245474

Screw Conveyor Drive Shaft - 2.0000 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam.
MI ITEM #03711125
MFR #245474

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,165.82/each

Specifications

Dimensions

  • Length
    9.0000 in
  • Screw Diameter Range
    9.0000 to 12.0000 in
  • Shaft Diameter
    2.0000 in
  • Weight
    70.77 lbs

Details

  • Country of Origin
    US
  • UPC_NO
    782475883516

Overview

Mfr description
C5B X 2 3H DRIVE SHAFT 245474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought