Motion
W X 5-3/8-KW  BUSHING

DODGE
W X 5-3/8-KW BUSHING

Quick Disconnect Bushing - W Bushing, 5-3/8 in Bore, 15.0000 in Flg OD, 11.3750 in LTB
Mi Item #03711127
MFR #W X 5-3/8-KW BUSHING
Price$4,603.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
W X 5-3/8-KW BUSHING

Quick Disconnect Bushing - W Bushing, 5-3/8 in Bore, 15.0000 in Flg OD, 11.3750 in LTB
Mi Item #03711127
MFR #W X 5-3/8-KW BUSHING

Mfr description
W X 5-3/8 KW 120188
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,603.99/each

Specifications

Dimensions

  • Bore Diameter  
    5-3/8 in
  • Bushing Size
    W
  • Flange Outside Diameter  
    15.0000 in
  • Length Through Bore  
    11.3750 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)