Motion
C5B X 2-7/16 3H

DODGE
C5B X 2-7/16 3H

Drive Shaft - 12.0000 to 14.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #03711131
MFR #C5B X 2-7/16 3H
Price$2,763.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C5B X 2-7/16 3H

Drive Shaft - 12.0000 to 14.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #03711131
MFR #C5B X 2-7/16 3H

Mfr description
C5B X 2-7/16 3H DRIVE SHAFT 245476
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,763.00/each

Specifications

Dimensions

  • Screw Diameter Range
    12.0000 to 14.0000 in
  • Weight
    36.90 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475883899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)