Motion
SF X 35MM-KW  BUSHING

DODGE
SF X 35MM-KW BUSHING

Quick Disconnect Bushing - SF Bushing, 35 mm Bore, 4.6300 in Flg OD, 2.0000 in LTB, Steel Material
Mi Item #03711137
MFR #SF X 35MM-KW BUSHING
Price$89.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SF X 35MM-KW BUSHING

Quick Disconnect Bushing - SF Bushing, 35 mm Bore, 4.6300 in Flg OD, 2.0000 in LTB, Steel Material
Mi Item #03711137
MFR #SF X 35MM-KW BUSHING

Mfr description
SF X 35MM, 10 X 3.3MM KW 120127
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.27/each

Specifications

Dimensions

  • Barrel Diameter
    3.1300 in
  • Barrel Length
    1.2500 in
  • Bolt Circle Diameter
    3.8800 in
  • Bore Diameter  
    35 mm
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6300 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    10 mm x 3.3 mm
  • Length Through Bore  
    2.0000 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8-16
  • Weight
    4.64 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Std Bolts
  • Manufacturer Catalog Number
    120127
  • Manufacturer Upc Number
    782475884100
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    360 in
  • Torque Capacity
    11000 in
  • UPC_NO
    782475884100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)