Motion
SF X 28MM-KW  BUSHING

DODGE
SF X 28MM-KW BUSHING

Quick Disconnect Bushing - SF Bushing, 28 mm Bore, 4.6300 in Flg OD, 2.0000 in LTB, Steel Material
MI ITEM #03711146
MFR #SF X 28MM-KW BUSHING
Price$102.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SF X 28MM-KW BUSHING

Quick Disconnect Bushing - SF Bushing, 28 mm Bore, 4.6300 in Flg OD, 2.0000 in LTB, Steel Material
MI ITEM #03711146
MFR #SF X 28MM-KW BUSHING

Mfr description
SF X 28MM, 8 X 3.3MM KW 120124
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.67/each

Specifications

Dimensions

  • Barrel Diameter
    3.1300 in
  • Barrel Length
    1.2500 in
  • Bolt Circle Diameter
    3.8800 in
  • Bore Diameter  
    28 mm
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6300 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    10 mm x 3.3 mm
  • Length Through Bore  
    2.0000 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8-16
  • Weight
    4.89 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Std Bolts
  • Manufacturer Catalog Number
    120124
  • Manufacturer Upc Number
    782475885084
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    360 in
  • Torque Capacity
    11000 in
  • UPC_NO
    782475885084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)