Motion
2517 X 16MM-KW  BUSHING

DODGE
2517 X 16MM-KW BUSHING

Taper Lock Bushing - 2517 Series, 16 mm Bore, 5 x 2.3 mm Keyway, Sintered Steel Material
Mi Item #03711149
MFR #2517 X 16MM-KW BUSHING
Price$63.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2517 X 16MM-KW BUSHING

Taper Lock Bushing - 2517 Series, 16 mm Bore, 5 x 2.3 mm Keyway, Sintered Steel Material
Mi Item #03711149
MFR #2517 X 16MM-KW BUSHING

Mfr description
2517 X 16MM, 5 X 2.3MM KW 119670
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.26/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/4 in
  • Bore Diameter  
    16 mm
  • Bushing Size
    2517
  • Keyway Size
    5 x 2.3 mm
  • Length Through Bore  
    1-3/4 in
  • Max Hub Outside Diameter
    4.38 (Steel) in, 4.88 (CL 30) in
  • Outside Diameter  
    3.38 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/2 in
  • Weight
    3.42 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    430 in
  • Torque Capacity
    11600 in
  • UPC_NO
    782475885237
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)