Motion
063765

DODGE
063765

Pillow Block Housing - Cast Iron
Mi Item #03711184
MFR #063765
Price$834.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
063765

Pillow Block Housing - Cast Iron
Mi Item #03711184
MFR #063765

Mfr description
H4S-ISAF-515 SMART 063765
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$834.84/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Bolt Center To Center Length
    8.6300 to 9.6300 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    063765
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475897698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)