Motion
063769

DODGE
063769

Pillow Block Housing - Cast Iron
Mi Item #03711186
MFR #063769
Price$1,165.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
063769

Pillow Block Housing - Cast Iron
Mi Item #03711186
MFR #063769

Mfr description
H4S-ISAF-526 SMART 063769
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,165.14/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.0000 in
  • Bolt Center To Center Length
    14.5000 to 16.0000 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    063769
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475897735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)