Motion
E X 40MM-KW

DODGE
E X 40MM-KW

Quick Disconnect Bushing - E Bushing, 40 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
Mi Item #03711196
MFR #E X 40MM-KW
Price$186.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E X 40MM-KW

Quick Disconnect Bushing - E Bushing, 40 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
Mi Item #03711196
MFR #E X 40MM-KW

Mfr description
E X 40MM, 12 X 3.3MM KW 120137
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.65/each

Specifications

Dimensions

  • Barrel Diameter
    3.83 in
  • Barrel Length
    1.88 in
  • Bolt Circle Diameter
    5 in
  • Bore Diameter  
    40 mm
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.7500 in
  • Keyway Size
    12 x 3.3 mm
  • Length Through Bore  
    2.6250 in
  • Max Hub Outside Diameter
    6-1/2 (Steel) in, 7-1/2 (CI 30 Iron) in
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    1/2-13 in
  • Weight
    10.88 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Bushing Type
    QD
  • Installation Torque
    720 in-lb
  • Manufacturer Catalog Number
    120137
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    720 in
  • Torque Capacity
    20000 in
  • UPC_NO
    782475899258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)