Motion
J X 100MM-KW

DODGE
J X 100MM-KW

Quick Disconnect Bushing - J Bushing, 100 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Cast Iron Material
MI ITEM #03711210
MFR #J X 100MM-KW
Your Price$343.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
J X 100MM-KW

Quick Disconnect Bushing - J Bushing, 100 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Cast Iron Material
MI ITEM #03711210
MFR #J X 100MM-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$343.98/each(List $497.73)

Overview

Mfr description
J X 100MM, 28 X 6.4MM KW 120167

Specifications

  • Bushing Size
    J
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    26 x 6.4 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    45000 in
  • Screw Torque
    1620 in
  • Max Hub Outside Diameter
    8 (Steel) in, 9 (CI 30 Iron) in
  • Barrel Diameter
    5.14 in
  • Barrel Length
    3-1/2 in
  • Bolt Circle Diameter
    6-1/4 in
  • Installation Torque
    1620 in-lb
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/8-11 in
  • Screw Length
    4-1/2 in
  • Manufacturer Catalog Number
    120167
  • UPC_NO
    782475899784
  • Weight
    16.44 lbs
  • Bushing Type
    QD
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text