Motion
F X 48MM-KW  BUSHING

DODGE
F X 48MM-KW BUSHING

Quick Disconnect Bushing - F Bushing, 48 mm Bore, 6.6300 in Flg OD, 3.6300 in LTB, Steel Material
MI ITEM #03711215
MFR #F X 48MM-KW BUSHING
List Price$398.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F X 48MM-KW BUSHING

Quick Disconnect Bushing - F Bushing, 48 mm Bore, 6.6300 in Flg OD, 3.6300 in LTB, Steel Material
MI ITEM #03711215
MFR #F X 48MM-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$398.19/each for your price

Overview

Mfr description
F X 48MM, 14 X 3.8MM KW 120147
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    F
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    14 mm x 3.8 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    30000 in
  • Screw Torque
    900 in
  • Barrel Diameter
    4.4300 in
  • Barrel Length
    2.5000 in
  • Bolt Circle Diameter
    5.6300 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    9/16-12
  • Screw Length
    3-5/8 in
  • Manufacturer Catalog Number
    120147
  • Includes
    Std Bolts
  • Manufacturer Upc Number
    782475900084
  • UPC_NO
    782475900084
  • Weight
    16.00 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought