Motion
F X 45MM-KW  BUSHING

DODGE
F X 45MM-KW BUSHING

Quick Disconnect Bushing - F Bushing, 45 mm Bore, 6.6300 in Flg OD, 3.6300 in LTB, Steel Material
Mi Item #03711219
MFR #F X 45MM-KW BUSHING
Price$346.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F X 45MM-KW BUSHING

Quick Disconnect Bushing - F Bushing, 45 mm Bore, 6.6300 in Flg OD, 3.6300 in LTB, Steel Material
Mi Item #03711219
MFR #F X 45MM-KW BUSHING

Mfr description
F X 45MM, 14 X 3.8MM KW 120076
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.25/each

Specifications

Dimensions

  • Barrel Diameter
    4.4300 in
  • Barrel Length
    2.5000 in
  • Bolt Circle Diameter
    5.6300 in
  • Bore Diameter  
    45 mm
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6300 in
  • Flange Thickness  
    0.8100 in
  • Keyway Size
    14 mm x 3.8 mm
  • Length Through Bore  
    3.6300 in
  • Screw Length
    3-5/8 in
  • Screw Thread Size
    9/16-12
  • Weight
    16.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Std Bolts
  • Manufacturer Catalog Number
    120076
  • Manufacturer Upc Number
    782475900350
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    900 in
  • Torque Capacity
    30000 in
  • UPC_NO
    782475900350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)