Motion
J X 80MM-KW

DODGE
J X 80MM-KW

Quick Disconnect Bushing - J Bushing, 80 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Cast Iron Material
MI ITEM #03711221
MFR #J X 80MM-KW
Price$374.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
J X 80MM-KW

Quick Disconnect Bushing - J Bushing, 80 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB, Cast Iron Material
MI ITEM #03711221
MFR #J X 80MM-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$374.10/each

Specifications

Dimensions

  • Barrel Diameter
    5.14 in
  • Barrel Length
    3-1/2 in
  • Bolt Circle Diameter
    6-1/4 in
  • Bore Diameter  
    80 mm
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Flange Thickness  
    1.0000 in
  • Keyway Size
    22 x 5.4 mm
  • Length Through Bore  
    4.5000 in
  • Max Hub Outside Diameter
    8 (Steel) in, 9 (CI 30 Iron) in
  • Screw Length
    4-1/2 in
  • Screw Thread Size
    5/8-11 in
  • Weight
    20.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Bushing Type
    QD
  • Installation Torque
    1620 in-lb
  • Manufacturer Catalog Number
    120163
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    1620 in
  • Torque Capacity
    45000 in
  • UPC_NO
    782475900381

Overview

Mfr description
J X 80MM, 22 X 5.4MM KW 120163

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought