Motion
P36-8M-85-1615

DODGE
P36-8M-85-1615

High Torque Drive (htd) Belt Sprocket - HT, 8 mm Pitch, 85 mm Belt Width, 36 Teeth, Taper Lock Bushed, 1615
Mi Item #03711230
MFR #P36-8M-85-1615
Price$244.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P36-8M-85-1615

High Torque Drive (htd) Belt Sprocket - HT, 8 mm Pitch, 85 mm Belt Width, 36 Teeth, Taper Lock Bushed, 1615
Mi Item #03711230
MFR #P36-8M-85-1615

Mfr description
P36-8M-85-1615 HT SPKT 114825
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.49/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    1/2 to 1-11/16 in
  • Face Width
    3-3/4 in
  • Flange Outside Diameter  
    4.009 in
  • For Belt Width
    85 mm
  • Outside Diameter
    3.5550 in
  • Pitch
    8 mm
  • Pitch Diameter
    3.609 in
  • Weight
    4.41 lbs

Details

  • Belt Type
    HT
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1615
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • UPC_NO
    782475901104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)