Motion
25TT530 TORQUE TAMER SPROCKET

DODGE
25TT530 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 50 Chain, 30 Tooth, For Use With Size 25TT Torque Limiter
MI ITEM #03711278
MFR #25TT530 TORQUE TAMER SPROCKET
Price$652.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
25TT530 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 50 Chain, 30 Tooth, For Use With Size 25TT Torque Limiter
MI ITEM #03711278
MFR #25TT530 TORQUE TAMER SPROCKET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$652.28/each

Specifications

Dimensions

  • Weight
    2.31 lbs

Details

  • Chain Number
    50
  • For Use With
    25TT
  • Manufacturer Catalog Number
    425775
  • Manufacturer Upc Number
    782475913275
  • Number Of Teeth
    30
  • UPC_NO
    782475913275

Overview

Mfr description
25TT530 TORQUE TAMER SPROCKET 425775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought