Motion
HXT205ET,ETV 6B TAPER BUSHED REDR

DODGE
HXT205ET,ETV 6B TAPER BUSHED REDR

252140 Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT205T
MI ITEM #03711295
MFR #HXT205ET,ETV 6B TAPER BUSHED REDR
Price$5,082.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT205ET,ETV 6B TAPER BUSHED REDR

252140 Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT205T
MI ITEM #03711295
MFR #HXT205ET,ETV 6B TAPER BUSHED REDR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,082.79/each

Specifications

Dimensions

  • Agma Size
    115
  • Case Size
    7
  • Manufacturer Reducer Size
    HXT205T
  • Nominal Ratio
    5:1
  • Weight
    61.60 lbs

Details

  • Actual Ratio
    5:1
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Hydraulic Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    252140
  • Manufacturer Upc Number
    782475923557
  • Output Bore Type
    Hollow
  • Reduction
    Single
  • Sealing Type
    Single-Lip Contact
  • Series
    Torque Arm
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782475923557

Overview

Mfr description
HXT205T,TV 6B TAPER BUSHED REDR 252140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought