Motion
HXT405ET,ETV 6B TAPER BUSH REDR

DODGE
HXT405ET,ETV 6B TAPER BUSH REDR

254140 Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT405AT
Mi Item #03711380
MFR #HXT405ET,ETV 6B TAPER BUSH REDR
Price$8,023.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT405ET,ETV 6B TAPER BUSH REDR

254140 Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT405AT
Mi Item #03711380
MFR #HXT405ET,ETV 6B TAPER BUSH REDR

Mfr description
HXT405AT,ATV 6B TAPER BUSH REDR 254140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,023.54/each

Specifications

Dimensions

  • Agma Size
    207
  • Case Size
    1
  • Manufacturer Reducer Size
    HXT405AT
  • Nominal Ratio
    5:1
  • Weight
    126.00 lbs

Details

  • Actual Ratio
    5:1
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Hydraulic Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    254140
  • Manufacturer Upc Number
    782475924837
  • Output Bore Type
    Hollow
  • Reduction
    Single
  • Sealing Type
    Single-Lip Contact
  • Series
    Torque Arm
  • Thermal Horsepower Rating
    4 hp
  • UPC_NO
    782475924837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)