Motion
255160

DODGE
255160

Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT505AT, Single Stage Reduction, 5:1 Ratio, Output Bore Type: Hollow
MI ITEM #03711427
MFR #255160
Price$13,043.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
255160

Hydroil Shaft Mount Speed Reducer - Reducer Size: HXT505AT, Single Stage Reduction, 5:1 Ratio, Output Bore Type: Hollow
MI ITEM #03711427
MFR #255160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,043.04/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    10.5200 in;267.20 mm
  • Case Size
    6
  • Manufacturer Reducer Size
    HXT505AT
  • Nominal Ratio
    5:1
  • Ratio
    5:67
  • Weight
    211.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Taper Bushing Reducer
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Hydraulic Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    255160
  • Manufacturer Upc Number
    782475925537
  • Maximum Speed
    2268 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Net Depth
    10.7600 in;273.30 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Sealing Type
    Single-Lip Contact
  • Series
    Torque Arm
  • Thermal Horsepower Rating
    1.500 hp
  • UPC_NO
    782475925537

Overview

Mfr description
HXT505AT,ATV 6B TAPER BUSH REDR 255160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought