Motion
253140

DODGE
253140

Shaft Mount Speed Reducer - Single Reduction Reduction, 5:1 Ratio, Output Bore Type: Hollow
Mi Item #03711438
MFR #253140
Price$7,812.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
253140

Shaft Mount Speed Reducer - Single Reduction Reduction, 5:1 Ratio, Output Bore Type: Hollow
Mi Item #03711438
MFR #253140

Mfr description
HXT305AT,ATV 6B TAPER BUSH REDR 253140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,812.38/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    9.2600 in;235.20 mm
  • Case Size
    1
  • Nominal Ratio
    5:1
  • Ratio
    5:6
  • Weight
    101 lbs, 45.813 kg

Details

  • Actual Ratio
    5:1
  • Additional Details
    Bushing Required
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Style
    Hydraulic Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    253140
  • Maximum Speed
    2240 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Net Depth
    9.4900 in;241.04 mm
  • Reduction
    Single
  • Reduction Type
    Single Reduction
  • Sealing Type
    Single-Lip Contact
  • Series
    HXT3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)