Motion
TB-SXR-25M

DODGE
TB-SXR-25M

Pillow Block Ball Bearing Unit - Tapped Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #03711487
MFR #TB-SXR-25M
Price$154.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SXR-25M

Pillow Block Ball Bearing Unit - Tapped Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #03711487
MFR #TB-SXR-25M

Mfr description
TB-SXR-25M 053412
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.68/each

Specifications

Dimensions

  • Base To Bore Centerline
    36.50 mm
  • Bolt Center Diameter
    0.3750 in
  • Bore Diameter
    25 mm
  • Bore Length
    1.62 in

Details

  • Bearing Series
    205 Series
  • Bearing Type
    Ball Bearing
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    053412
  • Manufacturer Upc Number
    782475947959
  • Maximum Speed
    4500 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3146 lbf
  • Radial Static Load Capacity
    1769 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Eccentric Collar
  • Standoff Included
    No
  • Static Load Capacity
    1769 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475947959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)