Motion
TB-SXR-35M

DODGE
TB-SXR-35M

Pillow Block Ball Bearing Unit - 35 mm Bore, Tapped Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03711490
MFR #TB-SXR-35M
Price$233.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SXR-35M

Pillow Block Ball Bearing Unit - 35 mm Bore, Tapped Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03711490
MFR #TB-SXR-35M

Mfr description
TB-SXR-35M 053414
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.51/each

Specifications

Dimensions

  • Base Height
    1.8800 in
  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8740 in
  • Bolt Center Diameter
    0.5000 in
  • Bolt Center To Center Length
    3.2500 in, 82.59 mm
  • Bolt Hole Diameter
    0.5000 in, 12.70 mm
  • Bolt Size
    0.5000 in
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in | 35 mm
  • Bore Length
    1.95 in
  • Housing Dimensions
    108 x 47.60 x 82.59 mm
  • Housing Width
    1.8740 in
  • Inner Race Width
    1.9500 in
  • Insert Outer Diameter
    72 mm
  • Inside Diameter
    1.3780 in, 35 mm
  • Length
    4.2520 in, 108 mm
  • Length Through Bore
    1.9500 in
  • Max Bolt Hole Spacing
    3.2500 in
  • Min Bolt Hole Spacing
    3.2500 in
  • Outer Diameter
    2.8350 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.8740 in
  • Shaft Diameter
    1.3780 in, 35 mm
  • Tap Thread Size
    M10x1.5
  • Thread Depth
    0.7520 in | 19.10 mm
  • Thread Size
    M10x1.5
  • Weight
    3.92 lbs
  • Width
    1.8740 in, 47.60 mm

Details

  • Additional Details
    Relubricatable
  • Bearing Insert Material
    Steel
  • Bearing Series
    207 Series
  • Bearing Type
    Ball
  • Closure Type
    Single-Lip Contact
  • Compatible Frame Series
    207
  • Compatible Frame Type
    Tapped-Base Pillow Block
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    82.55 mm
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    053414
  • Material
    Cast Iron
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5759 lbf
  • Radial Static Load Capacity
    3461 lbf
  • Relubricatable
    Yes
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single-Lip Contact
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Adapter Required
  • Series
    207
  • Shaft Attachment
    Eccentric Collar
  • Standoff Included
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Tapped-Base Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475948079

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)