Motion
INS-SC-115-HT (RESALE)

DODGE
INS-SC-115-HT (RESALE)

Ball Insert Bearing - High Temperature - 1-15/16 in ID
Mi Item #03711557
MFR #INS-SC-115-HT (RESALE)
Price$513.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SC-115-HT (RESALE)

Ball Insert Bearing - High Temperature - 1-15/16 in ID
Mi Item #03711557
MFR #INS-SC-115-HT (RESALE)

Mfr description
INS-SC-115-HT 054019
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$513.70/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in

Details

  • Dynamic Load Capacity
    7891 lbf
  • Grease Type
    Dupont Krytox GPL 206
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    054019
  • Manufacturer Upc Number
    782475959556
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    5213 lbf
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475959556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)