Motion
SK X 12.70MM NK METRIC

DODGE
SK X 12.70MM NK METRIC

Quick Disconnect Bushing - SK Bushing, 12.70 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron Material
Mi Item #03711607
MFR #SK X 12.70MM NK METRIC
Price$113.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SK X 12.70MM NK METRIC

Quick Disconnect Bushing - SK Bushing, 12.70 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron Material
Mi Item #03711607
MFR #SK X 12.70MM NK METRIC

Mfr description
SK X 2 NK METRIC 119865
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.55/each

Specifications

Dimensions

  • Barrel Diameter
    71.4 mm
  • Barrel Length
    34.8 mm
  • Bolt Circle Diameter
    84.1 mm
  • Bore Diameter  
    12.70 mm
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    1.2500 in
  • Length Through Bore  
    1.8750 in
  • Max Hub Outside Diameter
    114.3 ( Steel) mm, 120.7 ( Iron) mm
  • Maximum Bore Diameter  
    50.80 mm
  • Screw Length
    50 mm
  • Screw Thread Size
    M8x1.25
  • Weight
    2.47 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    119865
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    20.5 N-m
  • Torque Capacity
    781 N-m
  • UPC_NO
    782475971879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)