Motion
SD X 12.70MM NK METRIC

DODGE
SD X 12.70MM NK METRIC

Quick Disconnect Bushing - SD Bushing, 12.70 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Ductile Iron Material
MI ITEM #03711610
MFR #SD X 12.70MM NK METRIC
Price$192.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SD X 12.70MM NK METRIC

Quick Disconnect Bushing - SD Bushing, 12.70 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Ductile Iron Material
MI ITEM #03711610
MFR #SD X 12.70MM NK METRIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.74/each

Specifications

Dimensions

  • Barrel Diameter
    55.4 mm
  • Barrel Length
    35.1 mm
  • Bolt Circle Diameter
    68.3 mm
  • Bore Diameter  
    12.70 mm
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4300 in
  • Length Through Bore  
    1.8125 in
  • Max Hub Outside Diameter
    88.9 ( Steel) mm, 96.8 ( Iron) mm
  • Screw Length
    50 mm
  • Screw Thread Size
    M6x1
  • Weight
    1.41 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    119864
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    11.5 N-m
  • Torque Capacity
    565 N-m
  • UPC_NO
    782475971978

Overview

Mfr description
SD X 12.70MM NK METRIC 119864

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought