Motion
SDS X 12.70MM NK METRIC

DODGE
SDS X 12.70MM NK METRIC

Quick Disconnect Bushing - SDS Bushing, 1.4375 in Bore, 3.1800 in Flg OD, 1.3100 in LTB, Steel Material
Mi Item #03711612
MFR #SDS X 12.70MM NK METRIC
Price$64.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SDS X 12.70MM NK METRIC

Quick Disconnect Bushing - SDS Bushing, 1.4375 in Bore, 3.1800 in Flg OD, 1.3100 in LTB, Steel Material
Mi Item #03711612
MFR #SDS X 12.70MM NK METRIC

Mfr description
SDS X 1-7/16 NK METRIC 119863
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.92/each

Specifications

Dimensions

  • Barrel Diameter
    2.1800 in
  • Barrel Length
    0.7500 in
  • Bolt Circle Diameter
    2.6900 in
  • Bore Diameter  
    1.4375 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1800 in
  • Flange Thickness  
    0.4300 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.3100 in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20
  • Weight
    1.23 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Includes
    Std Bolts
  • Manufacturer Catalog Number
    119863
  • Manufacturer Upc Number
    782475972005
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    108 in
  • Torque Capacity
    5000 in
  • UPC_NO
    782475972005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)